ECO ALUMINUM BRIGHTENER, READY-TO-USE, 1L
893.162810
- UNSPSC 47131828
0893162810083 1
0893162810083 1
Delivery
In stock delivery from our warehouses.
A powerful, biodegradable aluminum cleaner that removes stains, discoloration and oxidation from aluminum
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
1 pieces in stock at Vaughan, ON as of 8:35 PM. Directions. Call: (289) 474-5447
6 pieces in stock at Mississauga, ON as of 8:35 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 1 L |
| Dilution | Ready-to-use |
| EAN | 4056807235141 |
Features
| Provides a safe and effective alternative to acid cleaners without producing corrosive fumes or vapors |
| Non-caustic and non-corrosive |
| Safe for use on all metals, including stainless steel |
| Free of VOCs |
Applications
| Ideal for cleaning trailers, RVs, motorcycles, auto parts, trim, carts, tables, stainless steel, pontoons, aluminum boats, masts, booms, outriggers and fishing towers |
Instructions
| Spray directly on surface to be cleaned. Allow to remain for 1 to 3 minutes for maximum effect, then clean the area and follow with a thorough rinsing. Do not let product dry on finishes. Mist with water or reapply product to keep wet. |